Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70
Mfr # AWWC024457CC
Zoro # G8331820
original price:
$1,477.99
13% off
new price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 70
- Height 32
- Overall Width 70
Product Information
- Brand Alaterre Furniture
- MFR # AWWC024457CC
- Zoro # G8331820
- UPC # 848595017085
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 70 |
Height | 32 |
Overall Width | 70 |
Overall Length | 31 |
Overall Height | 32 |
Length | 31 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 176 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. This contemporary set includes a sofa, two chairs and a high cocktail table made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. The table includes a tempered glass table top secured with suction cups to prevent sliding. Weather-resistant polyester cushions with tufted seat-backs on the chairs and sofa add to the comfort and style of this collection. Create the perfect entertainment space with this contemporary outdoor set!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK SHOVEL RNDPNT LONG-H 48"" (45000)
- STENS Steel Brushcutter Blade / 9" X 80 Tooth 395-079 395-079 (395-079)
- LOGO BRANDS Michigan Economy Canopy (171-39E)
- SHAPPELL LAKER CO 42" Blk Mp Jet Sled Jr (JSR)
- ALATERRE FURNITURE Bistro All-Weather Conversation Set with Two Round Chairs and 18" H Glass Top Table (AWWI01II)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- FLASH FURNITURE Crystal Teal-Blue Metal Indoor-Outdoor Stackable Chair (4-ET-3534-CB-GG)
- Alaterre Furniture Patio Furniture