Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Deep-Seat Dining Sectional Set
Mfr # AWWC01344578CC
Zoro # G8332268
original price:
$1,855.99
19% off
new price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Polyethylene Resin Wicker
- Width 78
- Height 32
- Weight 36
Product Information
- Brand Alaterre Furniture
- MFR # AWWC01344578CC
- Zoro # G8332268
- UPC # 848595017108
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 78 |
Height | 32 |
Overall Height | 32 |
Overall Length | 100 |
Length | 100 |
Overall Width | 78 |
Details
Color | Cream |
Material | Polyethylene Resin Wicker |
Weight | 36 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. Square arms and box seam cushions create a sleek look. Set includes sofa, loveseat, table and two stools made from all-weather resin wicker with a 100% aluminum rust-proof, powder coated frame. The table includes a tempered glass table top secured with suction cups to prevent sliding. Weather-resistant polyester cushions with tufted seat-backs on the sofa and loveseat add to the comfort and style of this collection. Create the perfect entertainment space with this contemporary outdoor set!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Small Round Fire Pit Cover (55-147-015101-EC)
- SEYMOUR MIDWEST Mortar Hoe, 7", 54" Hardwood Handle (42432)
- SUNCAST Suncast SMT200B Hose Hideaway, Resin, Taupe/Mocha (SMT200B)
- SONGBIRD ESSENTIALS Songbird Essentials SE6006 Dr. JB's Clean Hummingbird Feeder (SE6006)
- ALATERRE FURNITURE Alburgh All-Weather Outdoor 32"H Rope Chairs with Light Gray Cushion, Set of Two (AWWK01KK)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Seating Set, Color: Cream (AWWC0259CC)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Armchair with Cushions (AWWC025CC)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- FLASH FURNITURE Green Metal Indoor-Outdoor Stackable Chair (4-CH-31230-GN-GG)
- Alaterre Furniture Patio Dining Chairs & Stools