Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Canaan All-Weather Wicker Outdoor Armchair with Cushions
Mfr # AWWC025CC
Zoro # G0225455
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cream
- Material Aluminum
- Width 24
- Height 32
- Weight 34.4
Product Information
- Brand Alaterre Furniture
- MFR # AWWC025CC
- Zoro # G0225455
- UPC # 848595014848
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 24 |
Height | 32 |
Depth | 31 |
Details
Color | Cream |
Material | Aluminum |
Weight | 34.4 |
Description
Fresh, contemporary style will transform your patio or deck into an outdoor oasis. Square arms and box seam cushions create a sleek look. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions with tufted seat-backs add to the comfort and style of this collection. This luxurious armchair provides extra seating anywhere it's needed in your outdoor setting.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON VersaCut Bar, .3/8"Ptch, .050"Gauge, K095 Bar Mnt, 20" (200VXLHK095)
- DEROMA 1 in. H X 1 in. D X 4 in. D Clay Standard Plant Saucer Terracotta (8711CPZ)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Gray, PK2 (2-XU-STA-GY-GG)
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- ALATERRE FURNITURE Andover All-Weather Outdoor 29" H Rope Chairs with Light Gray Cushions, Set of Two (AWWK02KK)
- ALATERRE FURNITURE Monaco All-Weather 3-Piece Set with Two-Seat Reclining Bench and Two Ottomans (AWWH023HH)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Monaco All-Weather Outdoor 17" Square Ottomans, Set of 2 (AWWH03HH)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- ALATERRE FURNITURE Asti All-Weather Wicker 6-Piece Outdoor Seating Set (AWWF01334FF)
- FLASH FURNITURE Black All-Weather Armless Steel Dining Chair, 4PK (4-XU-CH-10318-BK-GG)
- Alaterre Furniture Patio Furniture