Shop All Accent Furniture and Storage
Alaterre Furniture
Brookside 40"W Wood with Concrete-Coating Entryway Bench
Mfr # AWBS0470C
Zoro # G0295568
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Height 18
- Material Mango Wood with pecan lacquer finish.
- Weight 51.68
- Color Brown
Product Information
- Brand Alaterre Furniture
- MFR # AWBS0470C
- Zoro # G0295568
- UPC # 848595013780
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 40 |
Height | 18 |
Depth | 17 |
Details
Material | Mango Wood with pecan lacquer finish. |
Weight | 51.68 |
Color | Brown |
Description
Decorate your living space with this new innovative collection. Modern, industrial Concrete-coated-topped tables with solid wood base and shelf will offer a fresh new look to your living room. We see this collection in a modern city loft or a transitional living room that needs just a pop of updated style. Sleek and clean, these pieces combine both style and functionality.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THAW Rechargeable Heated Seat Pad + Power Bank (THA-BOD-0015)
- ORE FURNITURE Ore Furniture R597-4 4 Tier Metal Book Shelf - Black (R597-4)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany (H10712L.NN)
- SAFCO Desk-Side Printer Stand, Light Gray (1860GR)
- ALATERRE FURNITURE Modesto 48" Reclaimed Wood Entryway Wall Coat Hooks with Storage Cubbies (AMSA2420)
- ALATERRE FURNITURE Country Cottage End Table, Rustic Blue Antique Finish (ACCA01BA)
- ALATERRE FURNITURE Revive - Reclaimed 48" Oval Coffee Table, Natural (ARVA1620)
- ALATERRE FURNITURE Castleton Mango Wood 70"H Hall Tree (AWTR2827)
- ALATERRE FURNITURE Monterey 48"L Oval Mid-Century Modern Wood Coffee Table, Warm Chestnut (ANMT1170)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mantel Shelf (AWAA4320)
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- Alaterre Furniture Accent Furniture and Storage