Shop All Accent Furniture and Storage
Alaterre Furniture
Berkshire Natural Live Edge Wood Large Coffee Table, Weight: 75
Mfr # AWBB1220S
Zoro # G0224597
original price:
$445.99
4% off
new price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 18
- Depth 32
- Weight 75
- Material Acacia Wood
Product Information
- Brand Alaterre Furniture
- MFR # AWBB1220S
- Zoro # G0224597
- UPC # 848595013360
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 18 |
Depth | 32 |
Width | 48 |
Details
Color | Natural |
Weight | 75 |
Material | Acacia Wood |
Description
Berkshire is gorgeous natural Acacia wood with live edge and solid legs; uniquely yours as no two pieces are exactly alike. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A natural acacia wood enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Lime Wash X-Back Chair (X-BACK-LW)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- BOSS Executive Chair, Fixed, Grey (B696CRB-GY)
- CORRELL Rectangle Commerical Folding Utility Table, 18" W, 60" L, 29" H, Melamine Laminate Top, Walnut (CF1860M-01)
- ALATERRE FURNITURE Durango 60"L Wood Entryway/Dining Bench (ANDU0474)
- ALATERRE FURNITURE Berkshire Natural Live Edge Wood Media Console Table (AWBB1020)
- ALATERRE FURNITURE Ryegate Natural Live Edge Solid Wood with Metal Square Coffee Table, Natural (AWCC1320)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Arcadia Acacia Wood Set of 4 Round Wedge Tables, Antiqued Mocha (ANAR1275B)
- ALATERRE FURNITURE Millwork 36" Wood and Zinc Metal Coffee Table with Shelf (AWMW1371Z)
- DESIGN TOSCANO Canterbury Cathedral Gothic Wooden Corner Shelf (BN1325)
- Alaterre Furniture Accent Furniture and Storage