Shop All Accent Furniture and Storage
Alaterre Furniture
Berkshire Natural Live Edge 42in. Wood Coffee Table
Mfr # AWBB1120
Zoro # G0226006
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 42
- Depth 24
- Material Acacia Wood
- Height 18
- Weight 67
Product Information
- Brand Alaterre Furniture
- MFR # AWBB1120
- Zoro # G0226006
- UPC # 848595009561
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Width | 42 |
Depth | 24 |
Height | 18 |
Details
Material | Acacia Wood |
Weight | 67 |
Color | Natural |
Description
Berkshire is gorgeous natural Acacia wood with live edge and solid legs; uniquely yours as no two pieces are exactly alike. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- HIGHLAND FEATHER MANUFACTURING Highland Feather Manufacturing B1-181-K29 Cordoba White Duck Down Duvet King (B1-181-K29)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Assembly, 42" Pole (CT542POLE)
- GLOBAL INDUSTRIAL Big and Tall Office Chair with Arms, Fabric, Black (695489)
- ALATERRE FURNITURE Ryegate Natural Live Edge 48" Bench with Coat Hook Shelf Set (AWCC042420)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood End Table (AWAA0120)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf (ANCT09WH)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- BAXTON STUDIO Rossin Modern Oak Brown Finished Wood 2-Door Entryway Shoe Storage Cabinet with Top Shelf (182-11690-Zoro)
- Alaterre Furniture Accent Furniture and Storage