Shop All Patio Sofas & Loveseats
Alaterre Furniture
Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set, 2-Seat Outdoor Couch, Coffee Table
Mfr # 80-OUTD-WD-2SOFA-S1
Zoro # G308399902
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Material Eucalyptus
- Overall Height 32"
- Color Brown
- Overall Length 68"
Product Information
- Brand Alaterre Furniture
- MFR # 80-OUTD-WD-2SOFA-S1
- Zoro # G308399902
- UPC # 196593993871
- Country of Origin Viet Nam
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 36" |
Overall Height | 32" |
Overall Length | 68" |
Details
Material | Eucalyptus |
Color | Brown |
Capacity | Table - 100 lbs.; Chair - 300 lbs. |
Description
Discover a stylish alternative to traditional outdoor furniture with the Patio Conversation Sets. This patio set comes with 2 outdoor chairs and arms that go together to form a 2-person love seat as well as a side table that are made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability and longevity. The stain-resistant, fade-proof, liquid-repellent upholstered cushions on the patio couch are made of high-performance water-resistant poly that have zippers for removable easy-clean covers. The table is the perfect height for placing your drinks, plates, books, magazines, and more on the tabletop while relaxing on the couch. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this outdoor seating set.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Maxforce FC Roach Kill Gel Bait (30g) (79388551)
- FANCY FELINE Squirrel Lunch Box Squirrel Feeder (FA142310)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- KAYTEE PRODUCTS Kaytee Scorching Wild Bird Roasted Peanuts Seed and Nut Cake 6.3 oz (100214459)
- ALATERRE FURNITURE Barton Weather-Resistant 2-Person Outdoor Loveseat with Stain-Resistant and Fade-Proof Cushions (80-OUTD-WD-2SOFA)
- ALATERRE FURNITURE Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set, Outdoor Sectional, Lift Top Table (80-OUTD-WD-SECT-S1)
- ALATERRE FURNITURE Barton Weather-Resistant Set of 2 Outdoor Patio Furniture Set with 2 Chairs and Small Coffee Table (80-OUTD-WD-CH-SET2)
- ALATERRE FURNITURE Barton Weather-Resistant 3-Person Outdoor Couch with Stain-Resistant and Fade-Proof Cushions (80-OUTD-WD-3SOFA)
- ALATERRE FURNITURE Barton Weather-Resistant Outdoor Sectional with Stain-Resistant Cushions (80-OUTD-WD-SECT)
- ALATERRE FURNITURE Barton Weather-Resistant Set, Outdoor Patio Furniture Set, 3-Seat Outdoor Couch, Lift Top Table (80-OUTD-WD-3SOFA-S1)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- Alaterre Furniture Patio Furniture