Shop All Bed Frames
Alaterre Furniture
Aurora Twin Wood Bed with Storage Drawers, Chestnut
Mfr # AJAU1070S
Zoro # G0223206
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brazilian Pine (Pinus Taeda and Pinus Elliottis)
- Weight 82.9
- Width 42
- Depth 78
- Height 39
Product Information
- Brand Alaterre Furniture
- MFR # AJAU1070S
- Zoro # G0223206
- UPC # 848595010673
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Width | 42 |
Depth | 78 |
Height | 39 |
Details
Color | Chestnut |
Material | Brazilian Pine (Pinus Taeda and Pinus Elliottis) |
Weight | 82.9 |
Description
Aurora is a versatile, mission styled bunk bed. Constructed of Brazilian Pine, this bed is durable and sturdy. No box spring needed. The included slats provide plenty of support. With multiple finishes this bunk bed is the perfect addition to any child or guest room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Putty, Letter (17648)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- ZORO SELECT 7" Analog Quartz Wall Clock, Black (6NN64)
- FLASH FURNITURE 4PK Gray Poly Resin Seats for Stools & Chairs, 4PK (4-JJ-SEA-PL02-GY-GG)
- ALATERRE FURNITURE Addison Espresso Finish Wood Junior Loft Bed; Red Tent and Playhouse with Blue Trim, Espresso (AJLA10P0)
- ALATERRE FURNITURE Harmony Full Wood Platform Bed with Storage Drawers, White (AJHO20WHS)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Dove Gray Frame and Pink/White Bottom Playhouse Tent (AJJP0080ATPWH)
- ALATERRE FURNITURE Jasper Twin Junior Loft Bed, Espresso Frame and Blue/Red Playhouse Tent (AJJP00P0ATBRE)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White (AJJP00WH)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- Alaterre Furniture Bed Frames