Shop All Bed Frames
Alaterre Furniture
Aurora Twin Over Twin Wood Bunk Bed, White, Material: Pine
Mfr # AJAU00WH
Zoro # G8332286
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Overall Height 65
- Overall Width 42
- Overall Length 78
- Width 42
Product Information
- Brand Alaterre Furniture
- MFR # AJAU00WH
- Zoro # G8332286
- UPC # 848595010680
- Country of Origin Brazil
- Category Bed Frames
Dimensions
Overall Height | 65 |
Overall Width | 42 |
Overall Length | 78 |
Width | 42 |
Length | 78 |
Height | 65 |
Details
Color | White |
Material | Pine |
Weight | 142 |
Description
Aurora is a versatile, mission styled bunk bed. Constructed of Brazilian Pine, this bed is durable and sturdy. No box spring needed. The included slats provide plenty of support. Each bed has guardrails on both sides for safety. For added versatility the included ladder can be used on either side of the bed. With multiple finishes this bunk bed is the perfect addition to any child or guest room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Steel End Table, Chelsea Mahogany (LS0620)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK25 (CTB 21B)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- MARTEX BRENTWOOD Wash Towel, Cotton, Ecru, 1-3/4 lb., PK12 (7132409)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Bunk Bed and Storage Drawers, White (AJJP00WH)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed, Espresso (AJPP20P0)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, Dove Gray (AJJP1080)
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Pink and White Bottom Tent (AJRX10P0ATPWH)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- FLASH FURNITURE Emerald Velvet Queen Platform Bed with Headboard (YK-1079-GR-Q-GG)
- Alaterre Furniture Beds and Mattresses