Shop All Patio Dining Chairs & Stools
Alaterre Furniture
Asti All-Weather Wicker 3-Piece Outdoor Seating Set with Reclining Sofa and Two 15" Ottomans
Mfr # AWWF012FF
Zoro # G8332870
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Gray
- Material All weather wicker
- Width 75
- Height 37
- Weight 98.48
Product Information
- Brand Alaterre Furniture
- MFR # AWWF012FF
- Zoro # G8332870
- UPC # 848595018310
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 75 |
Height | 37 |
Overall Length | 30 |
Overall Height | 37 |
Overall Width | 75 |
Length | 30 |
Details
Color | Dark Gray |
Material | All weather wicker |
Weight | 98.48 |
Description
Take outdoor entertaining to the next level with this gorgeous all weather wicker collection. All-weather resin wicker surrounds a 100% aluminum rust-proof, powder coated frame. Weather-resistant polyester cushions add to the comfort and style of this collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGGERS Boss Pet Digger's Multicolored Tennis Balls Rubber Pet Tennis Balls Large (A08224)
- ILC Replacement for Power Wheels Kawasaki KFX Driver (rear Wheel) (KAWASAKI KFX DRIVER (REAR WHEEL) POWER WHEELS)
- PEANUTS Gemmy LED 42 in. Snoopy on House Inflatable (19373)
- STENS Psi Pressure Washer Nozzle Shop Pack For General Pump Shc40035Q And Lower 2,500 (758-099)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- ALATERRE FURNITURE Asti All-Weather Wicker 3-Piece Outdoor Dining Set with 30"H Table with Glass Top and Two Chairs (AWWF056FF)
- ALATERRE FURNITURE Andover All-Weather Outdoor Bistro Set with Four Rope Chairs and 30" H Bistro Table (AWWK0225KK)
- ALATERRE FURNITURE Carolina 30" Diameter All-Weather Wicker Bistro Dining Table with Glass Top (AWWM01MM)
- ALATERRE FURNITURE Asti All-Weather Wicker Outdoor 26"H Cocktail Table (AWWF04FF)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Color: Cream (AWWC024456CC)
- FLASH FURNITURE Gael Commercial Grade Black-Antique Gold Metal Indoor-Outdoor Chair (CH-61200-18-BQ-GG)
- Alaterre Furniture Patio Furniture