Shop All Accent Furniture and Storage
Alaterre Furniture
Arcadia Acacia Wood Set of 2 Rectangle Coffee Tables, Antiqued Mocha
Mfr # ANAR1175B
Zoro # G0223224
product price: $210.99
/pk 2, $105.50/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 27.25
- Material Acacia Wood Veneer, Composite wood with Metal legs
- Height 16.75
- Color Antiqued Mocha
- Weight 40
Product Information
- Brand Alaterre Furniture
- MFR # ANAR1175B
- Zoro # G0223224
- UPC # 848595012103
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Depth | 27.25 |
Height | 16.75 |
Width | 26 |
Details
Material | Acacia Wood Veneer, Composite wood with Metal legs |
Color | Antiqued Mocha |
Weight | 40 |
Description
Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. Tables can be used for seating or serving. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Training Table, 18 X 70.8 X 29, Metal, Plastic, Plastic: Polyethylene Top, Granite White (RB-1872-GG)
- FLASH FURNITURE Plastic Stack Chair, Orange (RUT-288-ORANGE-GG)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Large Coffee Table (AWAA1220)
- ALATERRE FURNITURE Lloyd 31"W Shoe Storage Cabinet (ANLO0333)
- ALATERRE FURNITURE Modesto 48" Reclaimed Wood Entryway Wall Coat Hooks with Storage Cubbies (AMSA2420)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Espresso (ASCA05P0)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Coventry 32" Wood Entryway/Console/Sofa Table with Drawer and Shelf (ANCT18WH)
- VINTIQUEWISE Decorative Vintage Book Shaped Trinket Storage Box - Blue (QI003691.B)
- Alaterre Furniture Accent Furniture and Storage