Shop All Accent Furniture and Storage
Alaterre Furniture
Arcadia Acacia Wood 54" Coffee Table with Nesting Tables, Antiqued Mocha
Mfr # ANAR1175
Zoro # G0223160
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acacia Wood Veneer, Composite wood with Metal legs
- Weight 101
- Height 19
- Depth 30
- Color Antiqued Mocha
Product Information
- Brand Alaterre Furniture
- MFR # ANAR1175
- Zoro # G0223160
- UPC # 848595011809
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Height | 19 |
Depth | 30 |
Width | 54 |
Details
Material | Acacia Wood Veneer, Composite wood with Metal legs |
Weight | 101 |
Color | Antiqued Mocha |
Description
Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. Perfect for entertaining the nested tables can be used for seating or serving. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX BRENTWOOD Bath Towel, White, 27x50, PK12 (7132240)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- BAXTON STUDIO Sheffield 2-door Dark Brown Wood Entryway Storage Bench Shoe Cabinet (121-6793)
- SHOPSOL Workbench Chair, Fabric, High Back, Simple (1010403)
- ALATERRE FURNITURE Coventry 36"W Wood Coffee Table with 1-Drawer (ANCT13WH)
- ALATERRE FURNITURE Pomona 27" Metal and Wood Square Coffee Table (AMBA1320)
- ALATERRE FURNITURE Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf (ANCM1074)
- ALATERRE FURNITURE Shaker Cottage 2 shelf End Table, Cherry (ASCA0260)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Espresso (AMIA02P0)
- ALATERRE FURNITURE Country Cottage Media/Console Table, White Antique Finish (ACCA14WA)
- VINTIQUEWISE Brown and Black Trimmed Faux Leather Lockable Square Lined Storage Trunk, End Table on Metal Stand (QI003796.BN)
- Alaterre Furniture Accent Furniture and Storage