Shop All Accent Furniture and Storage
Alaterre Furniture
Arcadia Acacia Wood 42" Round Coffee Table, Antiqued Mocha
Mfr # ANAR1275A
Zoro # G0223179
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 50
- Width 42
- Color Antiqued Mocha
- Height 18
- Material Acacia Wood Veneer, Composite wood with Metal legs
Product Information
- Brand Alaterre Furniture
- MFR # ANAR1275A
- Zoro # G0223179
- UPC # 848595011786
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 42 |
Height | 18 |
Depth | 42 |
Details
Weight | 50 |
Color | Antiqued Mocha |
Material | Acacia Wood Veneer, Composite wood with Metal legs |
Description
Designer, industrial style in these gorgeous dark-stained nesting tables with metal legs. Perfect for entertaining the nested tables can be used for seating or serving. The Arcadia collection features pieces that are boldly sized to make a strong statement in your living space. The metal, sled legs on each piece and dark colors create a streamlined look. These are the perfect pieces for a clean, modern space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- DISCOVERY TREKKING OUTFITTERS TWULLCHAR-34x58 Extreme Ultralight Towel Large, Charcoal - 34 x 58 in. (TWULLCHAR:34x58)
- GLOBAL EQUIPMENT Mobile Computer Cart, 27"W x 24-1/2"D x 41"H, Beige (309235BG)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- ALATERRE FURNITURE Rustic - Reclaimed End Table, Driftwood (ARSA0125)
- ALATERRE FURNITURE Pomona Metal and Wood End Table (AMBA0120)
- ALATERRE FURNITURE Bethel Acacia Wood 31"W Shoe Cubbie Cabinet (ANTR1530)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood End Table (AWAA0120)
- ALATERRE FURNITURE Millwork 22" Wood and Zinc Metal End Table with Shelf (AWMW0271Z)
- VINTIQUEWISE Old Fashioned Large Natural Wood Storage Trunk and Coffee Table (QI003414L)
- Alaterre Furniture Accent Furniture and Storage