Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood Media Console Table, Width: 48
Mfr # AWAA1020S
Zoro # G0226240
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 16
- Height 30
- Weight 68
- Width 48
- Material Acacia Wood with Metal legs
Product Information
- Brand Alaterre Furniture
- MFR # AWAA1020S
- Zoro # G0226240
- UPC # 848595013339
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 16 |
Height | 30 |
Width | 48 |
Details
Weight | 68 |
Material | Acacia Wood with Metal legs |
Color | Natural |
Description
Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade 7 Pocket Magazine Rack in Light Oak (WO599429)
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9521-BK)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- HASTINGS HOME Hastings Home Memory Foam Shag Bath Mat 2-feet by 5-feet - Orange (983927NEZ)
- ALATERRE FURNITURE Brookside 30"W Wood with Concrete-Coating Console/Media Table (AWBS1870C)
- ALATERRE FURNITURE Claremont 43"L Rustic Wood Console Table with Two Drawers and Low Shelf (ANCM1074)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- ALATERRE FURNITURE Shaker Cottage 42" Coffee Table, Cherry (ASCA1160)
- ALATERRE FURNITURE Pomona Metal and Wood Bench, Slate Gray (AMBA03SG)
- ALATERRE FURNITURE Claremont 48"L Rustic Wood Coffee Table with Drawer and Low Shelf (ANCM1274)
- KB KB C1288 30 x 32 x 15 in. Wood Door Console Table - Antique Blue (C1288)
- Alaterre Furniture Accent Furniture and Storage