Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood 48" Coat Hooks with Shelf
Mfr # AWAA3420
Zoro # G0238396
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Color Natural
- Width 48
- Depth 8
- Weight 28
Product Information
- Brand Alaterre Furniture
- MFR # AWAA3420
- Zoro # G0238396
- UPC # 848595009929
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Height | 9 |
Width | 48 |
Depth | 8 |
Details
Color | Natural |
Weight | 28 |
Material | Acacia Wood with metal hooks |
Description
Alpine Live Edge Coat Hooks are uniquely yours; style your entryway, living room or bedroom with this gorgeous natural Acacia wood coat hook. The live edge shape will vary on every piece due to the unique features of the natural wood. No piece is exactly alike, the subtle imperfections such as knots and cracks are part of the wood's character. A clear natural finish enhances the beautiful features in each piece of solid acacia wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Escape 9.75 in. Wall Clock - Green (20305GR-4543)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN61292V1)
- ZORO SELECT Mini Blinds, 72" Lx 25" W, White, Vinyl (493N75)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- ALATERRE FURNITURE Durango 48"L Industrial Wood Coffee Table (ANDU1274)
- ALATERRE FURNITURE Shaker Cottage Coat Hooks with Tray Shelf, Espresso (ASCA09P0)
- ALATERRE FURNITURE Modesto 42"L Reclaimed Wood Coffee Table (AMSA1120)
- ALATERRE FURNITURE Millwork Wood and Zinc Metal 40" Bench with Shelf (AWMW0471Z)
- ALATERRE FURNITURE Country Cottage Accent Cabinet, Red Antique Finish (ACCA23RA)
- ALATERRE FURNITURE Pomona Metal and Wood Bench, Slate Gray (AMBA03SG)
- STANLEY Sortmaster Organizr 8Cmp (STST14021)
- Alaterre Furniture Accent Furniture and Storage