Shop All Accent Furniture and Storage
Alaterre Furniture
Alpine Natural Live Edge Wood 48" Bench
Mfr # AWAA0420
Zoro # G0225647
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acacia Wood with Metal legs
- Depth 14
- Weight 52
- Width 48
- Color Natural
Product Information
- Brand Alaterre Furniture
- MFR # AWAA0420
- Zoro # G0225647
- UPC # 848595009431
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Depth | 14 |
Width | 48 |
Height | 18 |
Details
Material | Acacia Wood with Metal legs |
Weight | 52 |
Color | Natural |
Description
Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Rousseau 'Carnival Evening' Canvas Art, 35x47 (AA01808-C3547GG)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- SECO Locking Poster Case, 40" x 60", Silver (LCASE4060)
- ENDURANCE Table, 48" Round, Blue Gray, Game Top (66751BGGT)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- ALATERRE FURNITURE Savannah Pie Safe Cabinet, Ivory with Natural Wood Top (ASVA26IVW)
- ALATERRE FURNITURE Mission 2 Shelf End Table, Cherry (AMIA0260)
- ALATERRE FURNITURE Country Cottage End Table, Rustic White Antique Finish (ACCA01WA)
- ALATERRE FURNITURE Woodstock Acacia Wood with Metal Coat Hook and Bench Set, Brushed Driftwood (ANWO032926)
- ALATERRE FURNITURE Modesto 48"L Reclaimed Wood Entryway Bench (AMSA0320)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs C1406 Console Table - Black; 30 x 42 x 12 in. (C1406)
- Alaterre Furniture Accent Furniture and Storage