Shop All Table Sets
Alaterre Furniture
Alpine Natural Live Edge 42" Coffee Table and Set of 2 End Tables
Mfr # AWAA01011120
Zoro # G8332030
product price: $793.99
/ea
Free Shipping & Returns
$793.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Overall Width 42
- Height 18
- Weight 221
- Length 24
Product Information
- Brand Alaterre Furniture
- MFR # AWAA01011120
- Zoro # G8332030
- UPC # 848595011946
- Country of Origin India
- Category Table Sets
Dimensions
Overall Width | 42 |
Height | 18 |
Length | 24 |
Overall Height | 18 |
Overall Length | 24 |
Width | 42 |
Details
Color | Natural |
Weight | 221 |
Material | Acacia wood |
Description
Alpine is gorgeous natural Acacia wood with live edge and metal strap legs; an industrial modern update for your living room. Each tabletop is unique; no two tops will be exactly alike. Constructed of natural acacia wood. Each of our live edge products includes nylon floor protectors. The knots and cracks add to the wood's character. A clear natural finish enhances the beautiful features in each piece of wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Ezra Mid-Century Modern LeatherSoft Upholstered Button Tufted Pushback Recliner in Cream (SG-SX-80415N-CRM-GG)
- OFFICESOURCE Manhattan Collection Manhattan Sofa (9883LLT)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- RIMAX Three Drawer Rolling Cart (10430)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Drawer, Overall Height: 18 (ANCT01114WH)
- ALATERRE FURNITURE Newport 3-Piece Faux Concrete and Wood 36"L Coffee Table with Two 21" Square End Tables (ANNP0111371)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Height: 18 (ANCT02214WH)
- ALATERRE FURNITURE Coventry 36" Coffee Table and Two End Tables with Tray Shelf, Color: Gray (ANCT0221440)
- AMERIHOME Modern Curvy Bistro Set, 3 Piece Set (BSSET29)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7873P)
- MONARCH SPECIALTIES Table Set, 3pcs Set, Coffee, End, Side, Accent, Living Room, Brown Laminate, Transitional (I 7883P)
- Alaterre Furniture Table Sets