Shop All Coat Hooks
Alaterre Furniture
Adam 42"L Wood Coat Hook with Shelf
Mfr # ANAD24RNB
Zoro # G8332794
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pine
- Color Stain/Nitrocellulose Lacquer
- Overall Length 10
- Height 14
- Weight 20
Product Information
- Brand Alaterre Furniture
- MFR # ANAD24RNB
- Zoro # G8332794
- UPC # 848595016699
- Country of Origin Viet Nam
- Category Coat Hooks
Dimensions
Overall Length | 10 |
Height | 14 |
Overall Height | 14 |
Width | 42 |
Overall Width | 42 |
Length | 10 |
Details
Material | Pine |
Color | Stain/Nitrocellulose Lacquer |
Weight | 20 |
Description
Add a unique touch to your home with this collection The lightly distressed black sawhorse leg design gives it a rustic, yet industrial feel. The solid wood top has a natural finish that features unique markings from the wood grain. This collection is sure to make a statement in your home. Made of solid wood.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KALHW600A)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8703-KD-3)
- ZORO SELECT O-Ring, Buna N, Dash 363, 6-1/2, 6.895, PK2 (U38805.018.0650)
- SOUTHCO-ALBANY DIV Ss Push-On Retainer (S 85-34-201-20)
- ALATERRE FURNITURE Kyra 42" Oak and Metal Coat Hook with Shelf (ANKY24RBG)
- ALATERRE FURNITURE Newport 40" Coat Hook and Rush Seat Bench Set (ANNP042471)
- ALATERRE FURNITURE Coventry 36"W Coat Hook with Shelf, Gray (ANCT0940)
- ALATERRE FURNITURE Alpine 48"W x 72"H Hall Tree (AWAA2820)
- ALATERRE FURNITURE Castleton Mango Wood 40"W Coat Hook with Shelf (AWTR2927)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- SCHLAGE COAT & HAT HOOK 3"" PWTR (SPS571MB-620)
- Alaterre Furniture Coat Hooks