Shop All Outdoor Lounge Sets
Alaterre Furniture
8 Piece Set, Okemo Table with 6 Chairs, 10-Foot Auto Tilt Umbrella Tan
Mfr # ANOK01RD05S6
Zoro # G108400020
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acacia
- Height 29"
- Weight 206.87 lbs.
- Color Natural
- Width 63"
Product Information
- Brand Alaterre Furniture
- MFR # ANOK01RD05S6
- Zoro # G108400020
- UPC # 848595043695
- Country of Origin Viet Nam
- Category Outdoor Lounge Sets
Dimensions
Height | 29" |
Width | 63" |
Length | 35" |
Details
Material | Acacia |
Weight | 206.87 lbs. |
Color | Natural |
Weight Capacity | (6) 300 Lbs, 125 Lbs |
Description
Enjoy hosting your friends and family around this solid acacia wood 8- piece outdoor dining set. Featuring acacia wood frames with plush water-resistant ivory chair cushions for a natural look that will brighten up your space with its simplicity. Up to six people can be seated comfortably around this table.The durable acacia wood design is resistant to outdoor elements so you can enjoy entertaining with this set for seasons to come. The 10-foot patio umbrella with auto tilt will protect your family and friends from the sun providing the perfect outdoor entertainment space!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE MAGIC Fire Magic 3671S Warming Rack Heavy Duty Gauge Stainless Steel Deluxe (3671S)
- MTD Idler Asm Arm 54 (683-04182-0637)
- STERLING RESCUE Sterling Rescue Yellow Jacket Control Trap YJTD-DB12 (YJTD-DB12)
- DESIGN TOSCANO Bashful and Hopper Garden Bunnies Collection: Set of Two (QM6200861)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Dusty Green (ANOK01RD09S4)
- ALATERRE FURNITURE 6 Piece Set, Okemo Table with 4 Chairs, 10-Foot Auto Tilt Umbrella Brilliant Blue (ANOK01RD07S4)
- ALATERRE FURNITURE Manchester Acacia Outdoor Wood Conversation Set with Double Seat Bench, Coffee Table and 2 Chairs (ANMC012ANO)
- ALATERRE FURNITURE Weston Eucalyptus Wood 5-Piece Set with Set of 4 Outdoor Chairs and Cocktail Table (ANWT11112EBO)
- W UNLIMITED 6 in. Earth Adirondack Chair with Phone & Cup Holder, Sky Blue (SW2101SB-CHOT)
- MANHATTAN COMFORT Menton Steel Rattan 2-Piece Chair Lounge and 2 Seater with Coffee Table Patio Set in Grey (OD-CV009-GY)
- MANHATTAN COMFORT Fruttuo Swivel Steel Rattan 3-Piece Patio Conversation Set with Cushions in Grey (OD-CV018-GY)
- Alaterre Furniture Outdoor Lounge Sets