Shop All End Tables
Alaterre Furniture
36 W, 22 L, 18 H, Pine with Composite Wood Top, White
Mfr # ANCT0114WH
Zoro # G8332487
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 36
- Length 22
- Height 18
- Tabletop Material Pine with Composite Wood
- Tabletop Color White
Product Information
- Brand Alaterre Furniture
- MFR # ANCT0114WH
- Zoro # G8332487
- UPC # 848595018792
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 36 |
Length | 22 |
Height | 18 |
Overall Width | 36 |
Overall Height | 18 |
Overall Length | 22 |
Details
Tabletop Material | Pine with Composite Wood |
Tabletop Color | White |
Material | Pine with Composite Wood |
Color | White |
Weight | 61 |
Surface Material | Pine with Composite Wood |
Description
A fresh, clean collection that is versatile in any space. The open-detailing on each side is airy and offers a unique look for your décor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Crank Bracket (CR12)
- TENNSCO Letter Size Starter Unit (128848PC)
- BAXTON STUDIO Tannis Modern Dark Grey Finished Kitchen Cabinet (147-8316)
- CLEVELAND Actuator Man Override (SK2346101)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- LAKELAND MILLS End Table (CF1222)
- UNIQUEWISE 12 W, 12 L, 27 H, Metal Top, Gold (QI004543)
- VINTIQUEWISE 11 W, 11 L, 15.75 H, Paulownia Top, Natural (QI004281)
- Alaterre Furniture End Tables