Shop All Bathroom Mirrors
Alaterre Furniture
24" Beveled Bath Vanity Mirror, White
Mfr # AMIR0050
Zoro # G0242526
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Color White
- Material Hardwood and glass
- Weight 15
- Depth 0.75
Product Information
- Brand Alaterre Furniture
- MFR # AMIR0050
- Zoro # G0242526
- UPC # 848595006461
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 |
Depth | 0.75 |
Height | 30 |
Details
Color | White |
Material | Hardwood and glass |
Weight | 15 |
Description
This is the perfect mirror for any bathroom space. The mirror features beveled glass in a low profile, wooden frame. It is available in multiple finish options. Each mirror can be hung either vertically or horizontally. At 24" wide x 30" high, this mirror is the perfect size for your bathroom or vanity. Less than an inch deep it will lay close to the wall for a clean look. These features combine to allow versatility in any bathroom or vanity space.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-3000 GAS BALL VALVE (102-104)
- BOSHART 1-1/2 In. FPT x 1-1/2 In. Insert Polypropylene Hose Adapter (UPVCFA-15)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- AMERICAN STANDARD Madera Ec Ada-1.6 Man Fv Systm, 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2854.016.020)
- ALATERRE FURNITURE Coventry 24"W x 35"H Bath Mirror (ANCT71WH)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Gray (AMIR0040)
- ALATERRE FURNITURE 24" Beveled Bath Vanity Mirror, Espresso (AMIR00P0)
- MIRREDGE 3" W, Dove White Corner Plates (88514)
- MIRREDGE 3" W, Mirror Corner Plates (32504)
- KOHLER Verdera 34" X 30" Slow-Close Medicine (99009-NA)
- KETCHAM 36" "H x 48" "W, Polished Edge Mirror with Frosted Glass Inset, LED Mirror (RAD-4836P)
- Alaterre Furniture Bathroom Mirrors