Shop All End Tables
Alaterre Furniture
21 W, 21 L, 24 H, MDF Top, Concrete Gray
Mfr # ANNP0171
Zoro # G8331656
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21
- Length 21
- Height 24
- Tabletop Material MDF
- Tabletop Color Concrete Gray
Product Information
- Brand Alaterre Furniture
- MFR # ANNP0171
- Zoro # G8331656
- UPC # 848595016514
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 21 |
Length | 21 |
Height | 24 |
Overall Width | 21 |
Overall Height | 24 |
Overall Length | 21 |
Details
Tabletop Material | MDF |
Tabletop Color | Concrete Gray |
Weight | 20.04 |
Color | Concrete Gray |
Material | MDF |
Surface Material | MDF |
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. These pieces will flow from your living area to your dining room/kitchen and entryway. The faux concrete with the square wood legs blend seamlessly. This collection allows you to affordably update your spaces to a very stylish look. Mix and match to achieve your desired look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Executive Chair, 23 1/2-, Adjustable Padded (HL-0001T-GG)
- IPOWER Simple Deluxe Task Office Chair Ergonomic Mesh Computer Chair (FNOFFICHAIRA02BPRO)
- CAIN Rectangle Tables > Training Tables > Cain Training Tables, 48 X 24 X 29, Wood|Metal Top, Maple (MTRCT4824PL)
- LORELL Solid Wood Poster Frame (49222)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.75 H, Pine with Composite Wood Top, Gray (ANCT0140)
- ALATERRE FURNITURE 11 W, 23" L, 24 H, Wood, composite wood and wood veneer Top, Espresso (AMIA13P0)
- ALATERRE FURNITURE 27 W, 19 L, 27 H, Oak Top, Rustic Brown (ANKY01RBG)
- ALATERRE FURNITURE 15.75 W, 15.75 L, 23.5 H, Pine with Composite Wood Top, Gray (ANCT0240)
- MONARCH SPECIALTIES Accent Table - Brown Reclaimed Wood-Look / Black Metal (I 3403)
- MONARCH SPECIALTIES Dining Set - 5Pcs Set / Espresso Marble / Bronze Metal (I 3198)
- MONARCH SPECIALTIES Accent Table - 22"Dia / Black With Tempered Glass (I 2140)
- Alaterre Furniture End Tables