Shop All Exit Device Trims
Alarm Lock
T2 Series Exit Trim, Straight Handle, 1-3/4-in x 1/8-in Door Thickness, Generic Rim Cylinder and Ada
Mfr # ETDL27S1G/26DC50
Zoro # G909958089
product price: $767.99
/ea
Free Shipping & Returns
$767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.5 in
- Width 5.25 in
- Features Corbin ED5000 Exit Devices
- Required Door Thickness 1-3/4 in
- Material Metal
Product Information
- Brand Alarm Lock
- MFR # ETDL27S1G/26DC50
- Zoro # G909958089
- UPC # 197163131433
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 5.25 in |
Details
Item | Rim Exit Trim with Keypad |
Features | Corbin ED5000 Exit Devices |
Required Door Thickness | 1-3/4 in |
Material | Metal |
Grade | Grade 1 |
For Use With | ETDL2700 T2 Exit Trim |
Cylinder Type | Rim Cylinder |
Finish | Satin Chrome |
Description
T2 Series Exit Trim, Straight Handle, 1-3/4-in x 1/8-in Door Thickness, Generic Rim Cylinder and Adapter Kit Included, Corbin ED5000, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Duty Coat Hook, Nickel (1XNG6)
- KABA Kaba: Simplex 6200 Series Mechanical Pushbutton Lock (KABA-62046041)
- YOUNGDALE Oil Rubbed Bronze 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.07x10)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- PHI Precision Hardware Inc PHI Exit Device Trim (501 689)
- VON DUPRIN Exit Device Trim (996L-NL-17-R/V 26D RHR)
- LOCKEY USA Lockey Panic Bar Rim Exit Device for 33in to 36in Door Aluminum Finish (PB1100-AL)
- Alarm Lock Door Exit Devices