Shop All Exit Devices
This Product is Discontinued
Alarm Lock
Rim Exit Device, 260, Latch Bolt, UL (Discontinued)
Mfr # 260XUS28
Zoro # G1613781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series 260
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in to 2 1/4 in
- Door Width 36 in
- Fits Stile Width 2 in
Product Information
- Brand Alarm Lock
- MFR # 260XUS28
- Zoro # G1613781
- Country of Origin Dominican Republic
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 2 in |
Door Height | 84 in |
Details
Series | 260 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in to 2 1/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Voltage | 9 V DC |
Lockdown Type | Latch Bolt |
Standards | UL |
Performance | Standard Duty |
Grade | 1 |
Description
Rim Exit Device, Exit Device, Latch Bolt, Standard Duty Performance, Mechanical, 9 V DC, Grade 1, Satin Aluminum Finish, Door Width 36 in, Series 260, Door Height 84 in, Fits Stile Width 2 in, For Door Thickness 1 3/4 in to 2 1/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.