Shop All Exit Device Trims
Alarm Lock
Pushbutton Exit Trim with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight
Mfr # ETPDLS1G/26DNS8
Zoro # G109958100
product price: $1,360.99
/ea
Free Shipping & Returns
$1,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Cylinder Type Rim Cylinder
- Length 12.5 in
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
Product Information
- Brand Alarm Lock
- MFR # ETPDLS1G/26DNS8
- Zoro # G109958100
- UPC # 840067621592
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Length | 12.5 in |
Width | 5.25 in |
Details
Item | Rim Exit Trim with Prox Keypad |
Grade | Grade 1 |
Cylinder Type | Rim Cylinder |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
For Use With | ETPDL Exit Trim |
Material | Brass or Bronze |
Description
Pushbutton Exit Trim with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for New Sargent 88, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCI RCI 4 Series Electric Strikes, 24 VAC/VDC Voltage, Stainless Steel (4105-08 32D)
- CODELOCKS Keyless Lock, Brushed Steel, Grade 2 (CL5510-BS)
- STRYBUC Push Pull Paddle (19-431)
- DELTANA Mail Slot 8-7/8" With Interior Frame Lifetime Brass (MS626CR003)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- BALDWIN ESTATE Entry Rim Locks Lifetime Brass (5634.003.R)
- MARKS USA Lever Lockset, Mechanical, Passage, Grd. 1 (M195N/26D)
- BALDWIN ESTATE Kits (6501.000.C)
- Alarm Lock Exit Device Trims