Shop All Lockset Cylinders
Alarm Lock
PDL3000 Cylindrical Pin/Prox Locks
Mfr # PDL3075 US26D
Zoro # G510050752
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-5/8 In. to 1-7/8 In.
- Finish Satin Chrome
- Grade Grade 1
- For Use With PDL3000 Cylindrical Pin/Prox Locks
- Material Brass or Bronze
Product Information
- Brand Alarm Lock
- MFR # PDL3075 US26D
- Zoro # G510050752
- UPC # 197163216314
- Country of Origin Mexico
- Category Lockset Cylinders
Details
For Door Thickness | 1-5/8 In. to 1-7/8 In. |
Finish | Satin Chrome |
Grade | Grade 1 |
For Use With | PDL3000 Cylindrical Pin/Prox Locks |
Material | Brass or Bronze |
Includes | Cylindrical Locks with Proximity Keypad Trim |
Color | Satin Chrome |
Description
Pushbutton Cylindrical Door Lock, with Prox Reader, 300 Users, 1600 Event Audit Trail, Regal Lever, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER WIRE 36 in W X 100 ft L Black Aluminum Insect Screen Cloth (3001228)
- NATIONAL GUARD 1 13/16 in W x 83 in Continuous Hinge (HD2400A-83)
- KOHLER O-Ring, 21271 (21271)
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 101T Key (C100LP-101T-14A)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- KWIKSET Single Cylinder Interior Halifax Lever Trim with Square Rose New Chassis Bright Chrome Finish (971HFLSQT-26)
- CORBIN RUSSWIN 1-1/8" Mortise Cylinder, D1 Keyway, KD, A01 Cam, 626, 4 Pack (1000-118-A01-6-D1 626 (4PK))
- SCHLAGE Everest FSIC Core, C134 Keyway, 1-Bitted, 626, 4 Pack (23-030 C134 626 (4PK))
- SCHLAGE FSIC Core, F Keyway, 1-Bitted, 626, 4 Pack (23-030 F 626 (4PK))
- BEST Interchangeable Core, Satin Chrome, 7 Pins (1CB7B81626)
- BEST Mortise Cylinder, Satin Bronze (1E74C4RP3612)
- Alarm Lock Door Locks and Deadbolts