Shop All Lockset Cylinders
Alarm Lock
PDL3000 Cylindrical Pin/Prox Locks
Mfr # PDL1300ETNW/26D
Zoro # G410050692
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Finish Satin Chrome
- Grade Grade 1
- For Use With PDL1300ET Narrow Stile Pin/Prox Exit Trim
- Material Brass or Bronze
Product Information
- Brand Alarm Lock
- MFR # PDL1300ETNW/26D
- Zoro # G410050692
- UPC # 197163217755
- Country of Origin Mexico
- Category Lockset Cylinders
Dimensions
Length | 9.875" |
Width | 2.25" |
Overall Depth | 6.5" |
Details
For Door Thickness | 1-3/4" |
Finish | Satin Chrome |
Grade | Grade 1 |
For Use With | PDL1300ET Narrow Stile Pin/Prox Exit Trim |
Material | Brass or Bronze |
Includes | Rim Exit Trim with Keypad |
Color | Satin Chrome |
Description
Networx Pushbutton Exit Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Straight Lever, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A209X250)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJD5)
- ROCKWOOD Pull Plate, Barrier-Free, Aluminum, 3 x12 (BF107 X 70A.28)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123263)
- ALARM LOCK Mortise Cylinder, Keyed Different (CEM-KD)
- KENAURD Kenaurd: ZINC Dummy Mortise Cylinder 1" Aluminum Silver, PK 2 (SMC00-DUM-AL)
- CORBIN RUSSWIN Single Cylinder, Less Cylinder, Dark Oxidized Satin Bronze Oil Rubbed (DL3013 613 LC B238)
- ILCO Ilco: 1" SCHLAGE C KEYWAY AR CAM - DK BRONZE (ANODIZED) KEYED DIFFERENT (ILCO-MKC-SC-2-DU-KD)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- CORBIN RUSSWIN 1-1/4" LFIC Mortise Housing, Less 6P Core, A02 Cam, 626, 4 Pack (1070-114-A02-6 626 (4PK))
- KABA ILCO KW Rim Cylinder Keyed Alike (605KW-04-51-X)
- Alarm Lock Lockset Cylinders