Shop All Exit Device Trims
Alarm Lock
PDL1300ET Narrow Stile Pin/Prox Exit Trim
Mfr # PDL1300ET/10B
Zoro # G610050690
product price: $936.99
/ea
Free Shipping & Returns
$936.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Application Rim Exit Trim with Keypad
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Length 9.875"
- Width 2.25"
Product Information
- Brand Alarm Lock
- MFR # PDL1300ET/10B
- Zoro # G610050690
- UPC # 197163217748
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 9.875" |
Width | 2.25" |
Height | 6.5" |
Details
Grade | Grade 1 |
Application | Rim Exit Trim with Keypad |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Door Thickness | 1-3/4 In. |
For Use With | PDL1300ET Narrow Stile Pin/Prox Exit Trim |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Rim Exit Trim with Keypad |
Material | Bronze |
Description
Pushbutton Exit Trim, with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Straight Lever, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, 15.6mm OD, PK100 (1RJF3)
- COMPONENT HARDWARE Stainless Steel Lift-Off Hinge (R74-8000-RH)
- SPEC Compression Spring Music Wire, PK15 (C04200552000M)
- KEYLESS FACTORY Car jump starter 12V gas and diesel cars up to 8.0L gas and 6.5L diesel engines (200 (AL-JP20B)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- BALDWIN ESTATE Entrance Trim Kits Bright Chrome (6501.260.15A)
- FALCON Exit Trim, Night Latch, Centron Pull, Less Cylinder, US32D (930NL US32D)
- Alarm Lock Exit Device Trims