Shop All Emergency Exit Door Alarms
Alarm Lock
Mortise Cylinder
Mfr # CEM-12345
Zoro # G2172913
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pilfergard Models Only
- Includes Two keys
- Lockset Cylinder Type Mortise Cylinder
- Keying Alike
- Mortise / Cylindrical Mortise
Product Information
- Brand Alarm Lock
- MFR # CEM-12345
- Zoro # G2172913
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Details
Item | Mortise Cylinder |
For Use With | Pilfergard Models Only |
Includes | Two keys |
Lockset Cylinder Type | Mortise Cylinder |
Keying | Alike |
Mortise / Cylindrical | Mortise |
Description
Mortise Cylinder, Mortise Cylinder, Keying Alike, For Use With Pilfergard Models Only, Includes Two keys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Audio Cable, 3.5mm, M/F, 25 Ft (650)
- AISH Cat 5e Crossover Coupler White RJ45 Female Unshielded (AI50627)
- PEERLESS-AV Wall Mount 39In-75In Security (ST650)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Enersys NP5-12 - 2 Pack (ML5-12MP2160713124505)
- ALARM LOCK Exit Door Alarm, Mortise, Horn, 11in.H, 96dB (PG21MB)
- ALARM LOCK Panic Alarm Device, Delayed Egress, 95dB (715X28X88)
- ALARM LOCK Exit Alarms (700WPXUS28)
- ALARM LOCK Exit Alarms (715X28X88X48)
- ALARM LOCK Exit Door Alarm, Annunciation, 95dB (PG21MS)
- ALARM LOCK Emergency Exit Door Alarm, 99dB, Chrome (250XUS28)
- DETEX Stand Alone Surface Mount Alarm, Exit Alarm, Gray (EAX-500W GRAY)
- Alarm Lock Emergency Exit Door Alarms