Shop All Emergency Exit Door Alarms
Alarm Lock
Exit Door Alarm, 95dB, Metallic Silver
Mfr # PG30MS
Zoro # G1815834
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Metallic Silver
- Alarm Type Audible/Annunciation
- Alarm Duration 15 sec
- Door Handing Non-handed
- Decibels 95 dB
Product Information
- Brand Alarm Lock
- MFR # PG30MS
- Zoro # G1815834
- Country of Origin Dominican Republic
- Category Emergency Exit Door Alarms
Dimensions
Body Height | 2 3/8 in |
Body Width | 2 1/2 in |
Body Length | 9 in |
Details
Item | Exit Door Alarm |
Finish | Metallic Silver |
Alarm Type | Audible/Annunciation |
Alarm Duration | 15 sec |
Door Handing | Non-handed |
Decibels | 95 dB |
Power Source | 9v Battery |
Activated By | Cover Removal |
Includes | 9V Alkaline Battery |
Arm Type | Keyless Control |
Siren Style | Pulsed and Steady, Sweep |
Ligature Resistant | No |
Type | Keyless Control |
Description
Exit Door Alarm, Finish Metallic Silver, Arm Type Keyless Control, Alarm Type Audible/Annunciation, Siren Style Pulsed and Steady, Sweep, Activated By Cover Removal, Alarm Duration 15 sec, Door Handing Non-Handed, Body Length 9 in, Body Height 2 3/8 in, Body Width 2 1/2 in, Decibels 95 dB, Power Source 9V Battery, Includes 9V Alkaline Battery
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICROSOFT BT Mobile Mouse 3600 Azul (PN7-00021)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Solar Wind Deep Cycle VRLA 12V 24V 48V (ML100-12GEL46)
- ILC Replacement for Allen Bradley 1746-ba Battery (1746-BA BATTERY ALLEN BRADLEY)
- MOXA 5Port Entry-Level Unmgd Swtch, 5 Fast TpPorts, -10 To 60°C, Eds-2005-El (EDS-2005-EL)
- ALARM LOCK Exit Alarm Cylinder, Keyed Different (CER-KD)
- ALARM LOCK Alarm Lock Parts and Accessories (TP-1691)
- ALARM LOCK Exit Alarms (700WPXUS28)
- ALARM LOCK Exit Door Alarm, 95dB, Metallic Silver (PG21MSS)
- ALARM LOCK Exit Alarms (715X28X88X48)
- ALARM LOCK Keypad, Digital, For PG30MS (PG30KPD)
- SAFETY TECHNOLOGY INTERNATIONAL Exit Door Alarm, Horn, 105dB, Red (3JYW2)
- Alarm Lock Security Alarms and Warnings