Shop All Exit Device Trims
Alarm Lock
ETPDLN Networx Pin/Prox Exit Trim
Mfr # ETPDNS1G/26DD93
Zoro # G010071516
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.25"
- Color Satin Chrome
- For Use With ETPDLN Networx Pin/Prox Exit Trim
- Fire Rated Yes
- Includes Rim Exit Trim with Prox Keypad
Product Information
- Brand Alarm Lock
- MFR # ETPDNS1G/26DD93
- Zoro # G010071516
- UPC # 197163300716
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Width | 5.25" |
Length | 12.5" |
Details
Color | Satin Chrome |
For Use With | ETPDLN Networx Pin/Prox Exit Trim |
Fire Rated | Yes |
Includes | Rim Exit Trim with Prox Keypad |
Finish | Satin Chrome |
Material | Brass or Bronze |
Cylinder type | Rim Cylinder |
Description
Add Trilogy convenience, programming, flexibility and audit trail to panic exit mortise locks from most major manufacturers TrilogyExit keyless lock Clutch mechanism insures long life and durability Fingertip and/or Windows Programmable 2000 User Codes: Master, manager, supervisor and users Real Time Clock for up to 40,000 Event Time/Date-Stamped Audit Trail Up to 500 Lock/Unlock Schedules with Time Zone Support Rugged 12-Button Metal Keypad Non-Handed; Fully Field Reversible Adaptable to most major manufacturers of standard RIM and IC RIM Cylinders Battery operated; uses 5 AA batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Stainless Steel Hinge BB154131232D (034377)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- DON-JO 12" x 34" Kick Plate (J102BTA1234)
- STRYBUC Single Point Mortise Lock (56-109)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- STANLEY QED313 Std Duty Exit Device, for 36 In Door, FR, Dark Bronze (QED31336690)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- COPPER CREEK Avery Ext. Escutcheon Handle Avery Ext. Passage Satain Stainless (AL9120SS)
- Alarm Lock Exit Device Trims