Shop All Exit Device Trims
Alarm Lock
ETDL Exit Trim
Mfr # ETPDLS1G/10BV99
Zoro # G810050643
product price: $1,375.99
/ea
Free Shipping & Returns
$1,375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.25"
- Includes Rim Exit Trim with Prox Keypad
- Width 6"
- Material Bronze
- Color Dark Oxidized Satin Bronze Oil Rubbed
Product Information
- Brand Alarm Lock
- MFR # ETPDLS1G/10BV99
- Zoro # G810050643
- UPC # 840067621578
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Length | 5.25" |
Width | 6" |
Height | 8.3" |
Details
Includes | Rim Exit Trim with Prox Keypad |
Material | Bronze |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Grade | Grade 1 |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | ETPDL Exit Trim |
Application | Rim Exit Trim with Prox Keypad |
For Door Thickness | 1-3/4 In. |
Description
Pushbutton Exit Trim with Prox Reader, 2000 Users, 40,000 Event Audit Trail, Weatherproof, Straight Lever, for Von Duprin 98/99, PHI 2200, Oil Rubbed Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Extended T-Strike (2-3/4" X 2-1/2" ) Satin Nickel (TSPE250U15)
- EBERHARD MANUFACTURING CO Flush Bolt 6.9Lb Sprng No Scre (EMC 4972-58-1 ZN)
- NATIONAL HARDWARE Zinc-Plated Metallic Steel Snap Fastener , 4PK (N192-179)
- MIDWEST FASTENER 1/2" x .072 WG Steel Torsion Springs 1 12PK (18516)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- GLOBAL DOOR CONTROLS Aluminum Thumbpiece Entry Handleset Trim for Exit Devices (TH1100-TPEDAL)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- MARKS USA Exit Device Trim Leverset, Storeroom, Satin Chrome (MESC350F-26D)
- Alarm Lock Door Exit Devices