Shop All Exit Device Trims
Alarm Lock
Detex Detex Exit Device Trims
Mfr # ET-Y US26D
Zoro # G810050902
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Includes Integrated Lock Parts
- Application Integrated Lock Parts
- Color Grey
- For Use With Alarm Lock Parts and Accessories
Product Information
- Brand Alarm Lock
- MFR # ET-Y US26D
- Zoro # G810050902
- UPC # 197163222698
- Country of Origin Mexico
- Category Exit Device Trims
Details
Finish | Grey |
Includes | Integrated Lock Parts |
Application | Integrated Lock Parts |
Color | Grey |
For Use With | Alarm Lock Parts and Accessories |
Description
Yale Rim Cylinder Adaptor Kit, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Heavy Duty Deadlatch, Flat Faceplate, 1-1/2 In. Backset, 4-5/8 In. Flat Mortised Strike, RH or LHR, (4900-46-101-628)
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- KWIKSET Kwikset: 660 Single Cylinder Deadbolt with Smartkey Technology / Venetian Bronze (KWS-660-11P-SMT)
- MSI Bytle Bianco Herringbone 12 In. X 12 In. X 6 Mm Textured Multi-Surface Mesh-Mounted Mosaic Tile, 15PK (ZOR-MD-0304)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 26D (ALL-DL1200ET-26D)
- ALARM LOCK AlarmLock: Narrow Stile Exit Trim - works w/ A/Rite Springbolt Latches 10B (ALL-DL1200ET-10B)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-M99)
- ALARM LOCK Trilogy ETDLS1G Panic Exit Trim Keypad Digital Lock w/ Audit Trail / Satin Chrome 26D - F (ALL-ETDLS1G-26D-V99)
- FALCON Exit Device Trim (212-L SP28)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- KENAURD Kenaurd: Trim Lever Handle w/ Cylinder & Plate LOCKSET for Exit Devices / 26D / SC Keyway (KED-FLT-26D)
- Alarm Lock Exit Device Trims