Shop All Keyless Access Control Locks
Alarm Lock
Data Transfer Module, ABS Plastic
Mfr # AL-DTMIII
Zoro # G0866214
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trilogy(TM) Locks
- Height 4 in
- Width 7 1/2 in
- Operating Temp. Range 32 Degrees to 120 Degrees F
- Material ABS plastic
Product Information
- Brand Alarm Lock
- MFR # AL-DTMIII
- Zoro # G0866214
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 4 in |
Width | 7 1/2 in |
Depth | 5 in |
Details
Item | Data Transfer Module |
For Use With | Trilogy(TM) Locks |
Operating Temp. Range | 32 Degrees to 120 Degrees F |
Material | ABS plastic |
Power Source | 9V |
Battery Life | 50 hr |
Standards | UL Listed |
Description
Data Transfer Module, Height 4 in, Width 7 1/2 in, Depth 5 in, For Use With Trilogy(TM) Locks, Material ABS Plastic, Power Source 9V, Battery Life 50 hr, Operating Temp. Range 32 Degrees to 120 Degrees F, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, R Keyway (1A1R1KS208KS800)
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft (1367S)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure (6211 24V US32D DS CON)
- GLOBAL INDUSTRIAL Neodymium Swiveling Magnetic Hook, Black Powdered Coat, 65 Lbs. Pull, 6PK (320755)
- ALARM LOCK AlarmLock: Alarm Lock PG21MB Narrow Stile Door Alarm, Dark Bronze (ALL-PG21-MB)
- ALARM LOCK AlarmLock: COMPUTER INTERFACE WITH USB INCLUDES DL-WINDOWS SOFTWARE WINDOWS 7 COMPATIBLE (ALL-PCI2-U)
- ALARM LOCK Proximity Card, Plastic, PK100 (ALHID1326)
- ALARM LOCK Trilogy PDL1300-NW - Narrow-Stile Digital Networx PROX Lever Lock w/ Wireless Access - 10 (ALL-PDL1300-NW-10B)
- ALARM LOCK Adhesive Proximity Tag, Plastic, PK10 (ALHID1391)
- ALARM LOCK AlarmLock: DK3000 Electronic Digital Keypad - Metalic Silver (ALL-DK3000-MS)
- SECO-LARM Seco-Larm: Wireless Entry Alert System, 433MHz, Wireless Speaker and Sensor (SLM-E-931CS22RFCQ)
- Alarm Lock Keyless Access Control Locks