Shop All Exit Devices
Alarm Lock
Arrow Arrow ED900 Series Exit Devices
Mfr # PDL3075IC-S US26D
Zoro # G910050819
product price: $1,306.99
/ea
Free Shipping & Returns
$1,306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-5/8 In. to 1-7/8 In.
- Door Width 7.125"
- Finish Satin Chrome
- Grade Grade 1
- Includes Cylindrical Locks with Proximity Keypad Trim
Product Information
- Brand Alarm Lock
- MFR # PDL3075IC-S US26D
- Zoro # G910050819
- UPC # 840067621677
- Country of Origin Mexico
- Category Exit Devices
Dimensions
Door Width | 7.125" |
Depth | 9" |
Overall Length | 8.75" |
Details
For Door Thickness | 1-5/8 In. to 1-7/8 In. |
Finish | Satin Chrome |
Grade | Grade 1 |
Includes | Cylindrical Locks with Proximity Keypad Trim |
Material | Brass or Bronze |
Color | Satin Chrome |
Application | Cylindrical Locks with Proximity Keypad Trim |
Description
Pushbutton Cylindrical Door Lock, with Prox Reader, 300 Users, 1600 Event Audit Trail, Regal Lever, Schlage FSIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING End Cap, Windsor Blue, 7-3/4 x 1In (ETC-8C-0-265)
- BUILDER BOARD TAPE SEAM BRN 3"" X 180' (BLD072)
- BARSKA Key Box, Steel, Enamel, 3-3/4inHx1inW (AX11838)
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM (42MPE-075)
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- JACKSON Dark Bronze 1295 Series Push Pad Rim Exit Device (311295S4313)
- DORMA Rim Exit Devices (9300B 630)
- VON DUPRIN Rim, Heavy, Rubbed Bronze, Fits 4-3/4inW (98EO 4 313)
- VON DUPRIN Satin Chrome Exit 9927EOF26D4LBRAFL (9927EOF26D4LBRAFL)
- KENAURD Heavy Duty Narrow Stile - Concealed Vertical Rod Exit Device - Grade 1 - 36" - DU (KED03-CV36-DU)
- Alarm Lock Exit Devices