Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Push Button, 5 in. H, w/SPDT Switch
Mfr # TS-2T
Zoro # G4608156
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Green Luminaire
- Switch Action Momentary/Timed
- Supports Touchless Operation No
- Input Voltage 12 to 24V AC/DC
- Includes Face Plate
Product Information
- Brand Alarm Controls
- MFR # TS-2T
- Zoro # G4608156
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 3/4 in |
Height | 5 in |
Depth | 2 1/4 in |
Details
Item | Push Button |
Type | Green Luminaire |
Switch Action | Momentary/Timed |
Supports Touchless Operation | No |
Input Voltage | 12 to 24V AC/DC |
Includes | Face Plate |
Standards | UL 294 Listed SA32686 |
Operating Temp. | 15 Degrees to 120 Degrees F |
Button Color | Green |
Finish | Stainless steel |
Material | Plastic |
For Use With | Access Control Systems, Electro-Magnetic Locks, Exit REX Applications |
Output | SPDT |
Rating | 2A @ 35V DC |
Cylinder | No |
Keypad | No |
Event Audit Trail | No |
Color | Silver/Green |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Green Luminaire, Switch Action Momentary/Timed, Material Plastic, Finish Stainless Steel, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Green, Color Silver/Green, Rating 2A @ 35V DC, Input Voltage 12 to 24V AC/DC, Output SPDT, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 294 Listed SA32686, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications, Includes Face Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Door Push Plate, 16" L, 6" W (PP60T616949N)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- DIGILOCK Manager Override Key, Hotels (01-MGRPJ-LF)
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- ALARM CONTROLS Push Button, 5 in. H, w/Green Luminaire (TS-2-2)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- ALARM CONTROLS Push Button, Plastic, w/Face Plate (EB-1)
- ALARM CONTROLS Push Button, 5 in. H, w/Face Plate (TS-2)
- BEA Combination Switch, Double Gang (10COMBOPLATE)
- Alarm Controls Electromagnetic Locking Systems