Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Push Button, 5 in. H, w/Face Plate
Mfr # TS-2
Zoro # G4608165
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Green Luminaire
- Switch Action Momentary
- Standards UL 294 Listed SA32686
- Output SPDT
- Input Voltage 12 to 24V AC/DC
Product Information
- Brand Alarm Controls
- MFR # TS-2
- Zoro # G4608165
- UPC # 060484097002
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Depth | 2 1/4 in |
Height | 5 in |
Width | 2 3/4 in |
Details
Item | Push Button |
Type | Green Luminaire |
Switch Action | Momentary |
Standards | UL 294 Listed SA32686 |
Output | SPDT |
Input Voltage | 12 to 24V AC/DC |
Cylinder | No |
Event Audit Trail | No |
Includes | Face Plate |
Color | Silver/Green |
For Use With | Access Control Systems, Electro-Magnetic Locks, Exit REX Applications |
Operating Temp. | 15 Degrees to 120 Degrees F |
Finish | Stainless steel |
Button Color | Green |
Keypad | No |
Rating | 10A @ 35V DC |
Material | Plastic |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Push Button, Type Green Luminaire, Switch Action Momentary, Material Plastic, Finish Stainless Steel, Depth 2 1/4 in, Height 5 in, Width 2 3/4 in, Button Color Green, Color Silver/Green, Rating 10A @ 35V DC, Input Voltage 12 to 24V AC/DC, Output SPDT, Operating Temp. 15 Degrees to 120 Degrees F, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 294 Listed SA32686, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications, Includes Face Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERENSON Advantage Wire Pulls 3 inch CC Matte Black Steel Pull (6129-2055-P)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- VON DUPRIN Solenoid 050214 (050214)
- GARLOCK Gasket, Ring, 2 1/2 In, Fiber, Blue (37760-0194)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- ALARM CONTROLS Access Control System Kit, Silver/Black (LNB-6)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ALARM CONTROLS TS12 Anti-Vandal Single Gang Push to Exit Button Nickle Plated (TS12)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- KERI SYSTEMS Proximity Reader, Wall Mounted (NXT-5R)
- Alarm Controls Electromagnetic Lock Activation Devices