Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Exit Delay Timer, Push to Exit Button, SS
Mfr # TS-15
Zoro # G5894388
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Push to Exit Button
- Finish Stainless Polished
- Height 3-3/4 in
- For Use With Access Control Systems
- Color Silver
Product Information
- Brand Alarm Controls
- MFR # TS-15
- Zoro # G5894388
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 3-3/4 in |
Details
Item | Exit Delay Timer |
Type | Push to Exit Button |
Finish | Stainless Polished |
For Use With | Access Control Systems |
Color | Silver |
Material | Stainless Steel |
Includes | Mounting hardware |
Description
Exit Delay Timer, Push to Exit Button, Height 3-3/4 In., Silver, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24"x80"x1-3/8" Primed 3-Panel Equal Panel w/White Lami Glass Interior Shaker 6-9/16" LH Prehung Door (2068pri8433GLLH156916)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- ILCO YM63 Replacement motorcycle key blank (ILCO-YM63)
- HAGER COMPANIES 3810 Grade 1 Mortise Lock - Passage Esc Us26d Wlm (3810E26D000L)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Lock, Gate Lock, Holds 600 lb. Force, SS (600WP)
- ALARM CONTROLS Double Maglock, 600 lb. Holding Force (600D)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- Alarm Controls Electromagnetic Locking Systems