Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Electrical Accessories
Mfr # RT-3
Zoro # G210057020
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 or 24 VDC/VAC
- Includes Transmitters, Receivers & Kits
- For Use With Alarm Controls Access Control Accessories
Product Information
- Brand Alarm Controls
- MFR # RT-3
- Zoro # G210057020
- UPC # 840067662830
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Details
Input Voltage | 12 or 24 VDC/VAC |
Includes | Transmitters, Receivers & Kits |
For Use With | Alarm Controls Access Control Accessories |
Description
1 Wireless Transmitter, 3 Receivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS ID Key Tags, 1-1/4 in., Oval Shape, Plastic Tags with Metal Clip (100 Pack) (MP4269)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8" Doors 10PK (AR335613)
- PEMKO Door Bottom Sweep, 3 Ft (315SSN36)
- SARGENT Power Supply, 2A, 24VDC, 110/120VAC (3540)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- ALARM CONTROLS Single Maglock, 600 lb. Holding Force (600S)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- ALARM CONTROLS Bracket, 9-7/8in. Lx1/2in. W, 3 Pieces (AM3370)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- ALARM CONTROLS MagLock, Double Door, US28, Bond & Door Stat Sensor, 12/24 VDC, 600lb (600DLB)
- RCI Electromagnetic Lock, Fire Rated, Double Door, 10B, 12/24 VDC, 750lb (8372 40)
- Alarm Controls Electromagnetic Locking Systems