Shop All Electric Strikes
Alarm Controls
Elec. Strike, 24VAC/12VDC, H.Duty, Fail Safe/Secure
Mfr # AES-100
Zoro # G4702306
original price:
$137.99
5% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1/8 in
Product Information
- Brand Alarm Controls
- MFR # AES-100
- Zoro # G4702306
- Country of Origin Germany
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Stainless Steel |
Strikes | 1500 lb |
Features | Strike Depth 1-1/2 in |
Fire Rated | No |
Standards | BHMA, UL1034 |
For Use With | Mortise/Cylindrical Locksets |
Material | Stainless Steel |
Bolt Throw | 5/8 in to 3/4 in |
Includes | Faceplates |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Satin Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in to 3/4 in, Strikes 1500 lb, Standards BHMA, UL1034, Includes Faceplates
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Volcanic Luxe Interlocking SAMPLE Glass Metal Mesh-Mounted Mosaic Tile (ZOR-MD-0198-SAM)
- LOCKLY Lockly: Secure PLUS Latch Matte Black (LCK-PGD628FMB)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Blue, Red Button (SS2409EM-EN)
- HARDWARE RESOURCES 110° Full Overlay Cam Adjustable Standard Duty Free-Swinging Hinge with Press-in 8 mm Dowels (500.0141.75)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, M.Duty, Fail Safe, Cylin. Locksets (AES-200)
- ALARM CONTROLS Electric Strike, Metal/Wood, 12/24 V AC/DC (AES-30012KIT)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- TRINE Trine 3000 Series Electric Strikes, 12/24 VAC/VDC, Satin Chrome (3234RS-26D)
- HARDWARE RESOURCES 15 lb Brown Single Magnetic Catch with Bronze Strike (50636)
- ADAMS RITE Elec. Strike, 24VDC, Standard-Duty, Fail Safe/Secure (7130-510-313-00)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Secure, Rim Exit Device (9500-630-GR)
- Alarm Controls Electromagnetic Locking Systems