Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Double Maglock, 600 lb. Holding Force
Mfr # 600D
Zoro # G4608235
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Instant Release
- Finish Satin Aluminum
- Series 600
- Input Voltage 12/24V DC
Product Information
- Brand Alarm Controls
- MFR # 600D
- Zoro # G4608235
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 19 3/4 in |
Lock Body Depth (In.) | 1 in |
Armature Depth (In.) | 5/8 in |
Strike Plate Width (In.) | 7 1/4 in |
Lock Body Width (In.) | 1 7/8 in |
Strike Plate Depth (In.) | 1 7/16 in |
Strike Plate Length (In.) | 5/8 in |
Armature Length (In.) | 7 1/4 in |
Armature Width (In.) | 1 7/16 in |
Description
Double Maglock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 in, Total Projection (In.) 1 1/2 in, Holding Force (Lb.) 600, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 7/16 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 19 3/4 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 in, Strike Plate Length (In.) 5/8 in, Strike Plate Width (In.) 7 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEDESTAL PRO Outdoor Housing, 16"H, Stainless Steel (MC-SS-16-E)
- MTD Spring-Extension (732-04909)
- ZORO SELECT Grommet, Buna-N, MS 35489-81, PK25 (3MPN4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2Pk 3" Non-Mortis Hinge (N830-434)
- ALARM CONTROLS Single Maglock, 10-1/2 in. Lock Body L (1200LB)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- ALARM CONTROLS Lock, Gate Lock, Holds 1200 lb. Force, SS (1200WP)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- ALARM CONTROLS Exit Delay Timer, Push to Exit Button, SS (TS-16)
- DORMAKABA MULTI-HOUSING Dormakaba Saffire Electronic LX-M RFID Privacy Mortise Lockset; Toggle; Long Lever; Right Hand; (M002ELKBPLTKB11R)
- Alarm Controls Electromagnetic & Electromechanical Locks