Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Double Maglock, 1200 lb. Holding Force
Mfr # 1200D
Zoro # G4608241
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Opening Action Instant Release
- Finish Satin Aluminum
- Series 1200
- Options Included Dual Voltage
Product Information
- Brand Alarm Controls
- MFR # 1200D
- Zoro # G4608241
- Country of Origin China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 1/2 in |
Armature Length (In.) | 7 1/2 in |
Armature Width (In.) | 2 7/8 in |
Armature Depth (In.) | 1 1/2 in |
Strike Plate Length (In.) | 1 1/2 in |
Lock Body Length (In.) | 21 in |
Lock Body Width (In.) | 2 7/8 in |
Strike Plate Width (In.) | 7 1/2 in |
Strike Plate Depth (In.) | 2 7/8 in |
Description
Double Maglock, Surface Mount, Opening Action Instant Release, Aluminum, Amp Draw @ 12V 400mA, Amp Draw @ 24V 200mA, Input Voltage 12/24V DC, Projection from Wall (In.) 1 1/2 in, Features Bond Sensor and Door Status Sensor Signal Powered, Securely Locked Door, Total Projection (In.) 2 in, Holding Force (Lb.) 1,200, Armature Length (In.) 7 1/2 in, Armature Width (In.) 2 7/8 in, Armature Depth (In.) 1 1/2 in, Lock Body Length (In.) 21 in, Lock Body Width (In.) 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Hardware Kit, Sliding and Folding Doors (H100/200 Pack)
- KNAPE & VOGT 10 In. Full Extension Precision Drawer Slide - Anochrome (KV8400 B10)
- EMTEK Oil Rubbed Bronze Pull 86311US10B (86311US10B)
- RAYMOND Die Spring, Yellow, Overall 2-9/16" L, PK5 (ASF035065)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS Bracket, 9-7/8in. L x 1/2in. W, Alum (AM3300)
- ALARM CONTROLS Single Maglock, 9-7/8 in. Lock Body L (600LB)
- ALARM CONTROLS Door Loop, 18in. L x 1/4in. W, Steel (DL-2)
- ALARM CONTROLS Jack Nut Tool Kit, Installation Tool (JN-1)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-26)
- SARGENT Fail Safe, 24V Electrified Mortise Lock, LN Rose, B Lever, Less Cylinder, RX Switch, Satin Chrome (RXLC-8270-24V LNB 26D)
- Alarm Controls Electromagnetic Locking Systems