Shop All Electromagnetic & Electromechanical Locks
Alarm Controls
Bracket, 10-1/2in. L x 1/2in. W, Alum
Mfr # AM6300
Zoro # G4608208
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Drop Down Plate
- Finish Satin Aluminum
- Height 1-1/2 in
- Width 1/2 in
- For Use With Mfr. No. 1200 Series
Product Information
- Brand Alarm Controls
- MFR # AM6300
- Zoro # G4608208
- Country of Origin Taiwan, Province of China
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 1-1/2 in |
Width | 1/2 in |
Length | 10 1/2 in |
Details
Item | Bracket |
Type | Drop Down Plate |
Finish | Satin Aluminum |
For Use With | Mfr. No. 1200 Series |
Includes | Mounting hardware |
Color | Silver |
Material | Aluminum |
Description
Bracket, Drop Down Plate, Length 10-1/2 In., Width 1/2 In., Height 1-1/2 In., Silver, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fr5001.Ecd Soft Close Full Extension Slide Zinc 24 in. (400926)
- PRIMELINE TOOLS Track Repair Cap, Stainless Steel, 3/16 in. x 72 in. x 1/4 in. (5 Pack) (MP1583)
- SURE-LOC HARDWARE Sure-Loc Hardware Robe and Coat Hook, Flat Black (RH3 FBL)
- DELTANA Edge Pull, 4" Oil Rubbed Bronze (EP475U10B)
- ALARM CONTROLS Maglock (AM3375)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-44)
- ALARM CONTROLS Wall Plate, Single Gang, Stainless Steel (RP-09)
- ALARM CONTROLS Bracket, 10-1/2in. L, Filler Plate, Alum (AM6361)
- ALARM CONTROLS Electrical Accessories (RT-3)
- ALARM CONTROLS Door Loop, Armored, Steel, Silver (DL-1)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7130-310-628-00)
- Alarm Controls Electromagnetic Locking Systems