Shop All Electromagnetic Lock Activation Devices
Alarm Controls
Access Keypad, w/12 Button Keypad
Mfr # KP-300
Zoro # G4608025
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IP65 Weather Resistant
- Switch Action Momentary/Timed
- Height 7 3/32 in
- Width 1 13/16 in
- Output (2) SPDT Relays
Product Information
- Brand Alarm Controls
- MFR # KP-300
- Zoro # G4608025
- Country of Origin China
- Category Electromagnetic Lock Activation Devices
Dimensions
Height | 7 3/32 in |
Width | 1 13/16 in |
Depth | 1 in |
Details
Item | Access Keypad |
Type | IP65 Weather Resistant |
Switch Action | Momentary/Timed |
Output | (2) SPDT Relays |
Button Color | Silver |
Finish | Metallic |
Includes | (12) Button Keypad, (2) EM Cards, 1N4004 Diode, Hex Key, Mounting Screws |
Rating | 1A @ 24V DC, 2A @ 24V DC |
Operating Temp. | -4 Degrees to 158 Degrees F |
Material | Die Cast Zinc Alloy |
Input Voltage | 12V DC |
Event Audit Trail | No |
For Use With | Access Control Systems, Electro-Magnetic Locks, Exit REX Applications |
Max. User Codes | 1,100 |
Keypad | Yes |
Cylinder | No |
Color | Silver |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Access Keypad, Type IP65 Weather Resistant, Switch Action Momentary/Timed, Material Die Cast Zinc Alloy, Finish Metallic, Depth 1 in, Height 7 3/32 in, Width 1 13/16 in, Button Color Silver, Color Silver, Rating 1A @ 24V DC, 2A @ 24V DC, Input Voltage 12V DC, Output (2) SPDT Relays, Operating Temp. -4 Degrees to 158 Degrees F, Event Audit Trail No, Max. User Codes 1,100, Keypad Yes, Cylinder No, For Use With Access Control Systems, Electro-Magnetic Locks, Exit REX Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 18In Drawer Slide Zn Full Ext 3X1-770Lb Ea (ADS 770-18)
- TARPS NOW #4 (1/2" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-4B)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- KWIKSET Emergency Key for All Privacy Function Locksets Unfinished (1087-01 Z/PLT E)
- ALARM CONTROLS Push Button, 5 in. H, w/Green Luminaire (TS-2-2)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- ALARM CONTROLS TS12 Anti-Vandal Single Gang Push to Exit Button Nickle Plated (TS12)
- ALARM CONTROLS Exit Station, SS, 5 in. H, w/2 Keys (DE-1)
- ALARM CONTROLS TS2T 2" Green Square Push to Exit Button with Timer Satin Stainless Steel (TS2T)
- ALARM CONTROLS Access Control System Kit, Push Button (LNB-12)
- ALTRONIX Access Power Controller 8 Fuse Trigger (ACM8E)
- Alarm Controls Electromagnetic Locking Systems