Shop All Wire Shelf Units
Akro-Mils
Wire Shelving Unit, 24"D x 60"W x 74"H, 4 Shelves, Chrome
Mfr # AWS742460SU
Zoro # G5032286
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$577.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Width 60"
- Depth 24"
- Height 74"
- Number of Shelves 4
Product Information
- Brand Akro-Mils
- MFR # AWS742460SU
- Zoro # G5032286
- UPC # 032903043488
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 74" |
Details
Description
Wire Shelving Unit,24 In.x60 In.x74 In.,4-Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 9 in H, Green, 18 in L (QUS265GN)
- SPACE SOLUTIONS 1000 Riveted Steel Shelving 3-Shelf 12"Dx30"Wx30"H, Black (22539)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (QSB101YL)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Black (2KPN6)
- NEXEL 3-Shelf Garment Floor Rack, 24D x 36W x 74H (6806)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 74H (12487C)
- Akro-Mils Wire Shelving