Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Yellow
Mfr # AWS183630158Y
Zoro # G5255376
product price: $1,012.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,012.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Yellow
- Width 36 in
- Depth 18"
- Includes (48) Bins: 17-7/8" Length, 8-3/8" Width, 4" Height
Product Information
- Brand Akro-Mils
- MFR # AWS183630158Y
- Zoro # G5255376
- UPC # 032903034097
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Width | 36 in |
Depth | 18" |
Height | 74 in |
Details
Description
Wire Shelving,18x36x74,48 Bins,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- HOLLAENDER Structural Pipe Fitting, Adjustable Flange (Wall Only), Aluminum, 1 in Pipe Size (41-6)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In (HD3712RW)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Bench Pick Rack, Yellow (APRBENCH120)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630138B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 8 Shelves, Red (1875-SB808RD)
- Akro-Mils Bin Shelving