Shop All Bin Shelving
Akro-Mils
Wire Shelving, 12 Shelves, Silver/Blue
Mfr # AWS183630158B
Zoro # G5255400
product price: $1,145.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,145.99
Free 30-Day Returns
Key Features
- Number of Shelves 12
- Color Silver/Blue
- Width 36 in
- Height 74 in
- Includes (48) Bins: 17-7/8" Length, 8-3/8" Width, 4" Height
Product Information
- Brand Akro-Mils
- MFR # AWS183630158B
- Zoro # G5255400
- UPC # 032903034035
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Width | 36 in |
Height | 74 in |
Depth | 18" |
Details
Number of Shelves | 12 |
Color | Silver/Blue |
Item | Wire Shelving |
Includes | (48) Bins: 17-7/8" Length, 8-3/8" Width, 4" Height |
Finish | Chrome |
Description
Wire Shelving,18x36x74,48 Bins,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 73"H, Bedroom, Wood, White, Transitional (I 2013)
- EQUIPTO Mod Drawers Divider Set F, BK (4174F15-BK)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Green (AWS143630240G)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Yellow (AS1279120Y)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 12 Shelves, Silver/Blue (AWS143630120B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Blue (QSBU-250BL)
- Akro-Mils Bin Shelving