Shop All Wire Shelf Units
Akro-Mils
Wire Shelf, 24"D x 72"W, 2 Shelves, Chrome
Mfr # AWS2472SHELF
Zoro # G5254859
product price: $132.99
/ea
Sold in multiples of 2 for $265.98
Free Shipping & Returns
$265.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Style Open
- Width 72"
- Depth 24"
- Material Steel
- Number of Shelves 2
Product Information
- Brand Akro-Mils
- MFR # AWS2472SHELF
- Zoro # G5254859
- UPC # 032903005813
- Country of Origin China
- Category Wire Shelf Units
Dimensions
Width | 72" |
Depth | 24" |
Details
Item | Wire Shelf,24 x 72 |
Shelving Style | Open |
Material | Steel |
Number of Shelves | 2 |
Color | Chrome |
Finish | Chrome |
Shelf Capacity | 600 lb. |
Includes | Plastic Quick Adjust Clips for Attaching to Shelves to Posts |
Description
Wire Shelf,24 x 72
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 30in Stainless Steel Wall Mount Shelf With Side Guards (AMG WS-1830-SG)
- LITTLE GIANT Workbench, Butcher Block Top, 36x72x36" (WSJ2-3672-AH-DR)
- NEW AGE Aluminum Wall Shelf, 20"D x 60"W x 13-1/2"H, Silver (1123PR)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 11 Hooks, Entryway, 74"H, Bedroom, Metal, Grey, Contemporary (I 2061)
- AKRO-MILS Wire Shelf, 12"D x 24"W, 4 Shelves, Chrome (AWS1224SHELF)
- AKRO-MILS Wire Shelving Unit, 12"D x 36"W x 86"H, 4 Shelves, Chrome (AWS861236SU)
- AKRO-MILS Wire Shelf, 18"D x 48"W, 4 Shelves, Chrome (AWS1848SHELF)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- LORELL Wire Shelving Unit, 18"D x 48"W x 72"H, 4 Shelves, Black, Shelving Type: Starter (LLR70061)
- NEXEL Nexelon Wire Shelving, Blue Epoxy, 48W X 21D X 63H (21486N)
- SAFCO Wire Shelving Unit, 24"D x 48"W x 72"H, Gray (5294GR)
- Akro-Mils Wire Shelf Units