Shop All Storage Totes & Containers
Akro-Mils
Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H
Mfr # 37688GREY
Zoro # G2693241
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 83 lb
- Material Industrial Grade Polymer
- Overall Length 23 3/4 in
- Overall Height 8 1/4 in
Product Information
- Brand Akro-Mils
- MFR # 37688GREY
- Zoro # G2693241
- UPC # 032903324624
- Country of Origin United States
- Category Storage Totes & Containers
Dimensions
Overall Length | 23 3/4 in |
Overall Height | 8 1/4 in |
Overall Width | 15 3/4 in |
Inside Width | 14 in |
Inside Length | 22 in |
Inside Height | 8 in |
Outside Length | 23 3/4 in |
Overall LxWxH | 23 3/4 in x 15 3/4 in x 8 1/4 in |
Outside Height | 8 1/4 in |
Outside Width | 15 3/4 in |
Description
Straight Wall Container, Container Wall Type Solid, Fork Pockets No, Includes Lid No, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable No, Overall Height 8 1/4 in, Overall Length 23 3/4 in, Overall Width 15 3/4 in, Resistant To Alkaline Solutions, Corrosion, Rust, Water, Weak Acids, Stackable Yes, Stacking Capacity 415 lb, Volume Capacity 13.3 gal, Weight Capacity 83 lb, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 48 in H x 17 3/4 in D, 10 Shelves, Gray (028-95)
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx48"H W/12" Offset Drop-In Brackets (RS1N081204)
- FORDLOGAN BY SPACEGUARD 3 Wall, Driver/Warehouse Access Control Cage, 4 X 6, 8Ft High, No Top (FL3P040608)
- AKRO-MILS Stack & Nest Container, Red, Industrial Grade Polymer, 29 1/2 in L, 19 1/2 in W, 15 in H (35300RED)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166RED)
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 19 1/2 in L, 13 1/2 in W, 8 in H (35200BLUE)
- AKRO-MILS Divider Box, Clear, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 6 in H (33226SCLAR)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37608GREY)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 4 in H (33164RED)
- QUICKWAY IMPORTS Quickway Imports QI003055R Oval Willow Basket with Double Drop Down Handles - Red Gingham (QI003055R)
- Akro-Mils Storage Totes & Containers