Shop All Bin Shelving
Akro-Mils
Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 5 Shelves, Silver/Clear
Mfr # AWS183630270SC
Zoro # G3506067
product price: $692.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$692.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Height 74 in
- Overall Depth 18 in
- Number of Shelves 5
- Color Silver/Clear
Product Information
- Brand Akro-Mils
- MFR # AWS183630270SC
- Zoro # G3506067
- UPC # 032903015737
- Country of Origin Multiple
- Category Bin Shelving
Dimensions
Overall Width | 36 in |
Overall Height | 74 in |
Overall Depth | 18 in |
Bin Width | 16 1/2 in |
Bin Depth | 18 in |
Height | 74 in |
Depth | 18" |
Width | 36 in |
Bin Height | 11 in |
Bin HxWxD | (9) 11 in x 16 1/2 in x 18 in |
Overall WxDxH | 36 in x 18 in x 74 in |
Description
Bin Shelving, Bin Style Hang and Stack, Bin Material Polymer, (9) 11 in x 16 1/2 in x 18 in Bin HxWxD, Bin Height 11 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Clear, Frame Material Steel, NSF, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 16 1/2 in, Includes 30270, Load Capacity per Shelf 400 lb, Mobility Stationary, Number of Bins 9, Number of Shelves 5, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, Red, 18 in L (30260RED)
- GLOBAL INDUSTRIAL 36L x 36W Galvanized Steel Pallet (298531)
- ECONOCO Grid Cap Displayer, Chrome, 8PK (GW/CAP)
- UPF Grade Stake 1X2X18In Wood (1335)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 18 in D, 13 Shelves, Yellow (AS1879138Y)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 18 in D, 12 Shelves, Silver/Blue (AWS183630128B)
- AKRO-MILS Steel Bin Shelving, 36 in W x 79 in H x 12 in D, 13 Shelves, Gray (AS1279)
- AKRO-MILS Wire Shelving, 12 Shelves, Silver/Blue (AWS183630158B)
- AKRO-MILS Steel Wire Bin Shelving, 36 in W x 74 in H x 14 in D, 4 Shelves, Silver/Blue (AWS143630240B)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 10 Shelves, Yellow (1875-208YL)
- Akro-Mils Bin Shelving